BLWOUTGUN-PN
With standard short nozzle
- Material: Cast aluminium
- Brass coupling connector with 1/4" connection
Design | 0° straight |
Pipe length | 33 mm |
Air consumption | 330 l/min |
Nozzle hole diameter | 1.5 mm |
Max. working pressure | 10 bar |
Material | Aluminium diecasting |