BLWOUTGUN-(PIPE-OFFSET)-PLAHNDL-90MM
Continuously adjustable
- Insulated, ergonomic handle
- Lightweight, rugged design
Design | Tube angled |
Pipe length | 90 mm |
Min./max. temperature conditions | -20 to 60 °C |
Air consumption | 500 l/min |
Nozzle hole diameter | 2.9 mm |
Max. working pressure | 16 bar |
Material | Polyoxymethylene |