IMPSCRDRIV-PN-DSS-1/2IN-PREMIUM-POWER
Type description | DSS 1/2 inch Premium Power |
Tool holding device | 1/2-inch external square |
Max. working torque | 835 Nm |
Max. releasing torque | 1321 Nm |
Sound-pressure level | 80.6 dB |
Vibration | 7.78 m/s² |
Working pressure | 6.3 bar |
Weight of machine | 1.98 kg |
Min. hose inner diameter | 10 mm |
Air consumption | 139 l/min |
Connection thread | 1/4 inch |
Length x width x height | 184 x 66 x 180 mm |