IMPSCRDRIV-PN-(DSS1/2IN-H)

Type description

DSS 1/2 inch H

Tool holding device

1/2-inch external square

Max. working torque

470 Nm

Max. releasing torque

569 Nm

Sound-pressure level

92 dB

Vibration

3.78 m/s²

Working pressure

6.3 bar

Weight of machine

2.3 kg

Min. hose inner diameter

8 mm

Air consumption

102 l/min

Connection thread

1/4 inch

Length x width x height

195 x 64 x 202 mm

Reliable, powerful impact screwdriver with fast build-up of torque

Perfect weight distribution

Rugged, well-balanced unit in aluminium housing

Very handy and user-friendly

Rubberised and ergonomically designed handle, user-friendly right/left changeover and adjustable trigger

Long service life and virtually vibration-free

High-quality pin impact mechanism in oil bath with 6-disc motor.

Notice

  • Recommended maximum bolt size: M15
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
  • Plug-in nipple not included in scope of delivery

07037360
466.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular