ENGOIL-ULTRA-10W40-60LTR

Smooth-running engine oil with synthetic components for passenger cars

Fuel-saving, smooth-running oil with excellent cold-starting behaviour

Outstanding protection against wear and corrosion

Mineral

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Satisfies important specifications of automotive manufactures

ACEA A3-04/B3-04, API SL/CF, VW 501 01/505 00, MB approval 229.1

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Contents

60 l

Type of oil

Mineral

Viscosity grade

10W-40

Approved for engine oils

VW 505 00 MB 229.1 VW 501 01 ACEA A3/B4 API SL/CF

Recommended applications for engine oils

PSA B71 2294

Shelf life from production

60 Month

Density

0.88 g/cm³

Density conditions

at 15°C

Min. flashing point

228 °C

Pour point

-33 °C

0897110404
22.00 
In stock
+

Minimum quantity for "ENGOIL-ULTRA-10W40-60LTR" is 60.

Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options

Contents 60l

Smooth-running engine oil with synthetic components for passenger car

  • Bestsellers
  • Most Popular