DISINFSPR-A/C-300ML

Special cleaner to clean and disinfect vehicle air conditioning systems

Disinfects, cleans and protects

  • Reliable at removing microbes, bacteria and fungi
  • Effective at stopping unpleasant odours
  • Prevents allergic reactions that can be triggered by bacteria and other micro-organisms

Extra-long hose with special nozzle for direct application to the air-conditioning unit heat exchanger

  • Achieves long-term effectiveness by disinfecting and cleaning the "site of infection"
  • Penetrates thicker, greasy layers of dirt by spraying cleaner liberally

Effectiveness certified by external institute

  • Proven germ killing
  • 100% reduction in number of microbes after just 5 minutes Application time

pH value: 5.0

AOX-free

Reduces contamination of floors and water and prevents issues associated with local waste water statutes

Each can is equipped with a spray hose

approx. 80-cm-long PE hose with specially engineered nozzle

Instructions

  • Switch off air-conditioning unit and fans.
  • Insert the spray probe into the condensate drain
  • Spray half of the the can's contents (approx. 30 secs), content is sufficient for 2 applications
  • Loosened dirt will escape easily via the drain
  • Allow to work for at least 10 minutes prior to operation of the air-conditioning system

Notice

Take care when using biocidal products. Always read the label and product information before use.

We recommend cleaning and disinfecting the air-conditioning system (evaporator, ventilation ducts etc.) at least once a year.

The effectiveness of the disinfectant was tested based on the guidelines for testing and evaluating chemical disinfectant processes of the German Society for Hygiene and Microbiology (DGHM).

089376410
58.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular