SUPGLU-SUPERGLUE-SUPERFAST-20G
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds.
Clever special closure
- Precise dispensing
- The tips do not become clogged
Bonds in seconds
- Immediate further processing possible
- Fast repairs
- Simple designs without additional fastening materials possible
High level of resistance to ageing and climatic conditions
Solvent and silicone-free
Notice
- It is advisable to wear safety gloves and safety goggles.
- If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
- Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
NSF registered, class P1, reg. no. 151993
NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water
Application area
Suitable substrates are aluminium, copper, steel/iron, rubber, all common types of elastomer (solid or foam rubber), in particular for SBR, EPDM, GFRP, EPDM, polycarbonate etc. as well as cork, artificial and natural stones, enamels, glass, mirror, porcelain and ceramic.
Instructions
The parts to be adhered must be clean, free from grease and dry.
Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.
Use the activator to speed up the reaction of Würth superglues. This can usually be used on all kinds of substrates, but please test it beforehand on a concealed section for compatibility.