BRKFLUD-DOT4-0,25LTR

Contents

0.25 l

Container

Can

Colour

Colourless

Smell/fragrance

Characteristic

Chemical basis

Polyglycol ether

Shelf life from production

24 Month

Min. wet boiling point

155 °C

Min. dry boiling point

255 °C

Density

1.07 g/cm³

Density conditions

at 20°C

089200925
23.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular