STRTAIDSPR-STARTRAPID-300ML
Rapid engine starting aid for cold starts which are gentle on the battery, with proven combination of active agents
- Helps with starting problems quickly and reliably, particularly in cold and damp weather
- For all 2-stroke and 4-stroke petrol and diesel engines, with and without catalytic converter
Notice
If the engine does not start after trying 2 or 3 times, check the engine's operational reliability!
Contents | 300 ml |
Colour | Transparent |
Smell/fragrance | Characteristic |
Chemical basis | Diethyl ether |
Shelf life from production | 24 Month |
Density | 0.659 g/cm³ |
Density conditions | at 20°C |
Silicone-free | Yes |
AOX-free | Yes |
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products