VULCCMNT-HIGHSTRENGTH-235ML

Combination repair kits

  • Repair part, comprising hole filling and repair patch.

3. General requirements

3.1 Each tyre must be removed from the rim prior to repair work to assess the damage and perform the repairs. The exception is those tyres with damage that is clearly just external damage to the tyre...

3.4 The damaged area must be exposed and cleaned with an appropriate tool.

3.5 Damage to the tyre that was treated with emergency repair equipment cannot be repaired.

3.6 It is not permitted to insert a hose without rectifying the damage to the tyre.

4. Performing the repair work

As standard, the damaged duct is filled with raw rubber that is vulcanised using hot or warm vulcanisation. A repair patch is then positioned inside the tyre. A pre-vulcanised rubber body can be used in conjunction with a repair patch to fill the punctured hole caused by stitch damage to the running surface.

The following applies to:

Motorbike tyres

On motorbike tyres, puncture repairs are permitted for damaged areas up to a maximum of 6 mm using combination repair equipment. All tyre repairs outside of the running surface are not permitted on motorbike tyres.

Tyres on passenger cars and trailers

On running surfaces, puncture repairs are permitted for damaged areas up to a maximum of 6 mm using combination repair equipment. Rubber repairs are only permitted in the bead area if the reinforcing materials have not been affected


Instructions

Shake before use. Apply a thin layer of solution to the repair site and let it dry. Apply patches according to the application instructions of the various repair systems. Close the container tight after use.

  • Remove and mark out the cutting channel.
  • Measure the damaged area in order to choose the body. Drill out the cutting channel from the inside out.
  • Sand without applying pressure (remove any ridges). Maximum speed: 5000 rpm.
  • Remove any sanding dust with a vacuum cleaner.
  • Add a drop of solution to the cutting channel. Spread the solution on the roughened surface. Let the solution dry for 5 minutes.
  • Remove the protection without touching the exposed surface.
  • Pull the probe out from the outside until the disc of the repair body is lying flat on the inside of the tyre.
  • Roll out, starting from the centre.
  • Cut off following re-installation and pumping (without pulling it)


0890100017
56.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular