STRUCADH-KD-BLACK-TUBE-70ML
Elastic PU adhesive and sealant for a wide range of applications
Universal application
Outstanding adhesive strength on a wide range of materials and surfaces.
Approved for use with foodstuffs (ISEGA certificate)
- Harmless to health in hardened state
- Suitable for gluing and sealing in food processing areas
Highly elastic
- Bonding of identical and different substances possible
- Compensation of different material expansions
- Absorbs vibrations and sounds
Long skin formation time
- Allows bonding or sealing of complex components
- Also ideal for large surfaces
- Assembly components can be repositioned
Can be ground/painted
Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).
Not corrosive
Avoids corroding the metal
Odourless
Silicon-free
Notice
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.
Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.
Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.
ISEGA:
Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.
Clearance certificate no.: 41958 U 16
Contents | 70 ml |
Container | Tube |
Chemical basis | Single component polyurethane |
Colour | Black |
Density | 1.25 g/cm³ |
Min./max. skin-formation time | 45-60 min |
Min./max. skin-formation time /conditions | 45-60 min / at 23°C and 50% relative humidity |
Full curing speed/conditions | 3 mm/d / 23°C and 50% relative humidity, moisture curing |
Shore hardness A/conditions | 40 / in accordance with DIN 53505 |
Density/conditions | 1.25 g/cm³ / prior to hardening, DIN 53479 |
Min. tensile strength | 1.8 N/mm² |
Min. combined tension and shear resistance | 1 N/mm² |
Conditions for tensile strength | in accordance with DIN 53504 |
Min. longitudinal resistance to tearing | 6 N/mm |
Conditions for resistance to tearing | in accordance with DIN 53515 |
Elongation at break/conditions | 500 % / in accordance with DIN 53504 |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to +90 °C |
Max. short-term temperature resistance | 120 |
Min. flashing point | 70 °C |
Glass transition temperature/conditions | -45 °C / in accordance with DIN 53445 |
Max. change in volume | -5 >#/p### |
Shelf life from production/conditions | 12 Month / at 10°C to 25°C |
Silicone-free | Yes |
Resistance against | Water |
Short-term resistance against | Fuels |