წებო გერმეტიკი, შავი 300ML

For universal use

Outstanding adhesive strength on a wide range of materials and surfaces

Approved for use with foodstuffs (ISEGA certificate)

  • Harmless to humans in its hardened state
  • Suitable for adhering and sealing in food processing plants

Highly elastic

  • Can be used for joining different materials and materials of the same type
  • Compensates different material expansions
  • Dampens vibrations and noise

Long skin formation time

  • Allows complex components to be bonded and sealed
  • Also ideal for large surfaces
  • Joint parts can be repositioned

Application area

  • For a range of bonding and sealing tasks
  • Suitable for adhering and sealing in food processing plants
  • For the permanently elastic sealing of spot weld seams

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, please refer to the optimisation table in the technical data sheet.

Cut off the thread cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun. A minimum adhesive layer thickness of 3 mm is recommended to harness the benefits of thick-coat bonding.

08901003
34.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular