წებო სპრეი SPRADH-STRONG-PLUS-400ML

Excellent heat resistance up to 110°C

Long-lasting secure hold in a variety of applications

Fast-drying

Shorter processing time, as further processing of the material can occur more quickly

Spray head adjustable in 2 positions

  • Horizontal and vertical
  • Spray jet width
  • Extremely flexible in a wide variety of working situations thanks to the optimum setting and application options

Transparent hardening

  • Colourless bonding
  • No colour seepage due to transparent curing with thin adhesive application

Notice

After use, turn the can on its head and spray until the valve is empty.


Application area

Suitable for gluing fabric, polyether/polyester foam, foam rubber profiles, insulation materials, roof lining material, leather, felt, cardboard (together or onto rubber), metal (raw, phosphated, annealed, primed and painted, anodised), wood materials and polyester materials. Also suitable for gluing PE film (e.g. as sheeting for spray water protection inside car doors). This spray adhesive can also be used for finishing purposes and for linings (car roof linings).

Instructions

Thoroughly clean surfaces to be adhered and then spray them. Spray absorbent surfaces until they are saturated. The spraying distance should be approx. 15–25 cm. Allow to flash off for between 5–15 min. (depending on temperature, material and application) and join.


0890100064
53.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular