SECTPE-TRMSTR-19MMX10M

Double-sided adhesive tape that can withstand high loads, with polyethylene backing and acrylate adhesive

Excellent adhesion

  • The tape offers excellent application reliability as soon as it is fitted. A very high final strength is achieved after a bonding time of 24 hours
  • Adheres very well even to rough and slightly uneven substrates

Foam backing

The tape dampens vibrations and enables the various expansion behaviours of different materials to be compensated.

High degree of resistance to temperatures, UV and weathering

  • The adhesive tape can be used both indoors and outdoors
  • Does not lose any adhesive force even at elevated temperatures

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For fastening decorative and functional strips, lettering, emblems, panels and brackets in the automotive industry

For affixing signatures to machines

In combination with mechanical fastening elements for spoiler mounting

Instructions

Application instructions

  • The surfaces to be adhered must be dry and free from dust, grease and silicone
  • To ensure proper adhesion, the tape must be sufficiently pressed to the material to be adhered
  • Optimum final strength is achieved after 24 hours
  • With sensitive surfaces (e.g. PP, PE, rubber) and porous substrates (e.g. wood, natural stone), please carry out preliminary tests
  • In cases where plastics containing softener additives are to be adhered, the softeners may change the adhesive layer. This will impair the strength of the adhesive (preliminary testing required)


Adhesive base

Acrylate

Backing material

Polyethylene foam

Colour

Anthracite (base material)

Thickness

0.8 mm

Adhesive force at 25 mm

19 N

Elongation at break

300 >#/p###

Min./max. temperature resistance

-40 to 95 °C

Min./max. surface processing temperature

5 to 40 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

40 °C

Ultraviolet resistance

Yes

Moisture resistance

Yes

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C and 50% humidity

Width

19 mm

Length

10 m

08949100
42.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular