SEAL-A/C-LEAKSTOPADDITIVE-30ML
For preventative use, to seal slightly perished and brittle O-rings in R134a air-conditioning units.
TCP reduces wear
Longer compressor service life
Improves the compressor service life
Reduces noises developing in the compressor
(Tri-cresyl-phosphate) Additive specifically developed for vehicle air-conditioning compressors for reducing mechanical wear (friction) in the compressor (piston etc.)
Compatible with PAG and ester oil
Notice
Not suitable for sealing leaks on metallic components (evaporator, compressor, condenser etc.).
Application area
Connect the A/C leakage stop additive to the adapter, insert into the application gun and mix in via the high-pressure side of the cooling system (engine must be switched off).
Contents | 30 ml |
Smell/fragrance | Odourless |
Chemical basis | Methylene diphenyl |
Water-soluble | Yes |
Vapour pressure | 1.33 Pa |
Conditions for vapour pressure | at 20°C |
Colour | Light yellow transparent |
Min. flashing point | 255 °C |
Density | 1.02 g/cm³ |
Viscosity/consistency | Liquid |
Shelf life from production | 48 Month |