ANC-(W-FA/S)-(A2K)-70/76-M10X145
Bolt anchor for high loads in non-cracked concrete. Zinc-plated steel
Time-saving push-through installation
Immediate load-bearing capacity — no waiting
Torque-controlled expanding galvanised steel anchor
Two anchorage depths — wide range of applications.
Metric anchor diameter | M10 |
Anchor length (l) | 145 mm |
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) | 70 / 48 / 70 mm |
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) | 76 / 42 / 65 mm |
Width across flats | 17 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Material | Steel |
Surface | Zinc plated |
Torque during anchoring (T inst) | 30 Nm |
Through-hole in the component to be connected (d f) | 12 mm |
Approval | ETA-02/0001 |