ANC-(W-FA/S)-(A2K)-60/82-M20X205
Bolt anchor for high loads in non-cracked concrete. Zinc-plated steel Time-saving push-through installation Immediate load-bearing capacity — no waiting Torque-controlled expanding galvanised steel anchor Two anchorage depths — wide range of applications
Metric anchor diameter | M20 |
Anchor length (l) | 205 mm |
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) | 60 / 100 / 130 mm |
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) | 82 / 78 / 110 mm |
Width across flats | 30 mm |
Nominal drill-bit diameter (d 0) | 20 mm |
Material | Steel |
Surface | Zinc plated |
Torque during anchoring (T inst) | 200 Nm |
Through-hole in the component to be connected (d f) | 22 mm |
Approval | ETA-02/0001 |