ANC-(W-FA/S)-(A2K)-45/51-M10X120

Bolt anchor for high loads in non-cracked concrete. Zinc-plated steel
Time-saving push-through installation
Immediate load-bearing capacity — no waiting
Torque-controlled expanding galvanised steel anchor
Two anchorage depths — wide range of applications.


Metric anchor diameter

M10

Anchor length (l)

120 mm

Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1)

45 / 48 / 70 mm

Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2)

51 / 42 / 65 mm

Width across flats

17 mm

Nominal drill-bit diameter (d 0)

10 mm

Material

Steel

Surface

Zinc plated

Torque during anchoring (T inst)

30 Nm

Through-hole in the component to be connected (d f)

12 mm

Approval

ETA-02/0001



5932010120
2.80 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular