ANC-(W-FA/S)-(A2K)-30/48-M16X150
Bolt anchor for high loads in non-cracked concrete. Zinc-plated steel
Time-saving push-through installation
Immediate load-bearing capacity — no waiting
Torque-controlled expanding galvanised steel anchor
Two anchorage depths — wide range of applications.
Metric anchor diameter | M16 |
Anchor length (l) | 150 mm |
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) | 30 / 82 / 110 mm |
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) | 48 / 64 / 95 mm |
Width across flats | 24 mm |
Nominal drill-bit diameter (d 0) | 16 mm |
Material | Steel |
Surface | Zinc plated |
Torque during anchoring (T inst) | 100 Nm |
Through-hole in the component to be connected (d f) | 18 mm |
Approval | ETA-02/0001 |