CLNSPNG-CAR

For cleaning cars and commercial vehicles

Cell structure with different pore sizes and shapes

  • Excellent cleaning
  • Promotes foaming
  • Actively absorbent

Non-scratch

Material

Polyurethane foam

Length x width x height

18 x 13 x 6 cm

Length

18 cm

Width

13 cm

Height

6 cm

Compression force deflection

4 kPa

Compression force deflection conditions

40% deformation

Min. longitudinal tensile strength

60 N/cm²

Min. transverse tensile strength

60 N/cm²

Min. diagonal breaking elongation

100 >#/p###

Min. longitudinal breaking elongation

100 >#/p###


0899700400
8.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular