ADD-PETR-(OCTAN BOOSTER)-300ML
For boosting the octane number in lower-grade fuels.
- Prevents wear
- Improves vehicle performance
- Clean combustion
- Improves octane number
- Reduces harmful exhaust gases
Application area
With lower-grade fuels, the octane number can be increased by 3–8 points (depending on the original fuel grade). Prevents wear on the valve seats. Protects against engine ringing, knocking and reignition.
Instructions
The octane booster is added straight into the tank. 300 ml are sufficient for 50–60 litres of fuel.
Contents | 300 ml |
Colour | Brown |
Smell/fragrance | Solvent-like |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.767 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | -22 °C |