ADD-ENGCLNR-INTERIORCLEANER-400ML

For cleaning all petrol and diesel engines

Cleans the inside of the engine and the oil supply system

Engines cleaned of dirt can now operate at their full performance level together with the clean oil.

  • Quick and gentle cleaning process
  • Does not attack seals
  • Optimise exhaust gas emissions
  • Compatible with catalytic converters
  • Loosens jammed piston rings
  • Easy to use
  • A 400 ml can is sufficient for up to 5 litres of engine oil. 1000 ml is sufficient for 10–15 litres of oil

Notice

Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit

Application area

  • Suitable for all mineral and synthetic-based engine oils
  • Suitable for all petrol and diesel engines

Instructions

Add the engine flush and cleaner to the oil when the engine is at operating temperature. Let the engine idle for approximately 10 minutes. Then change the oil and the filter.


5861310400
35.00 
In stock
+
Compare
50 Gel and over Free shipping

50 Gel and over Free shipig

Delivery
Payment options
  • Bestsellers
  • Most Popular